RECEPTACLE,SINGLE,BROWN,15A,125V,5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,SINGLE,BROWN,15A,125V,5-

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HED5
  • Mfr. Model # 2HED5
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Description Weather Resistant, Back and Side Wired
  • Accessory Group -
  • Colour Brown
  • HP 1/2
  • Item Single Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Boot Code -
  • Standards UL/ CSA
  • Sub-Category Single Receptacles
  • Material Nylon/Reinforced PET
  • Number of Gangs 1
  • Phase 1
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Heavy Use Industrial/Harsh Environments
  • Mounting Type - Plugs and Receptacles Flush
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Item - Plugs and Receptacles Receptacle
  • Weather Resistant - Plugs and Receptacles Yes
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Single
  • Color - Plugs and Receptacles Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list