Skip Content
RECEPTACLE SINGLE 2P3W20A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE SINGLE 2P3W20A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5361W
  • Mfr. Model # 5361W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Single Receptacle
  • Colour White
  • Number of Poles 2
  • HP 1
  • Number of Wires 3
  • Application Environment Industrial Environments
  • Standards UL,CSA,NOM
  • Sub-Category Single Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Power Indicator No
  • Phase 1
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list