Skip Content
RECEPTACLE SILHOU 40 GAL RECT SILVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE SILHOU 40 GAL RECT SILVE

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBSC22EPLSM
  • Mfr. Model # SC22EPLSM
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Height 31-1/2"
  • Finish UV Stabilized, Powder Coat
  • Includes 50 gal. Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
  • Item Indoor Waste Receptacle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Trash Can Dia./Width 21-3/4"
  • Trash Container Capacity 50 gal.
  • Container Shape Square
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Primary Container Color Silver
  • Features Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
  • Series SILHOUETTE
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Top Design Open Top
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list