Skip Content
RECEPTACLE SFSMKR 4 GAL PLY GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECEPTACLE SFSMKR 4 GAL PLY GRN

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1208GREEN
  • Mfr. Model # 1208GREEN
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Capacity 4 gal.
  • Height 43-1/4"
  • Item Smoking Receptacle
  • Material Polyethylene
  • Colour Green
  • Opening Size 1-1/4In
  • Base Dia. 17-1/4"
  • Finish HDPE
  • Includes UV Inhibitors, Galvanized Steel Collection Bucket
  • Number of Openings 2
  • Shape Round
  • Series SafeSmoker
  • Standards FM Approved
  • Width 17-1/4"
  • Container Strength Medium Duty
  • Container Depth 17-1/4"
  • Container Mounting Style Free-Standing
  • Top Design Canopy Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list