!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECEPTACLE SAFESMOKER 5 QT POLY GRA

RECEPTACLE SAFESMOKER 5 QT POLY GRA

EAGLE MANUFACTURING COMPANY

RECEPTACLE SAFESMOKER 5 QT POLY GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE SAFESMOKER 5 QT POLY GRA

RECEPTACLE SAFESMOKER 5 QT POLY GRA

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EGL1206GRAY
  • Mfr. Model # 1206GRAY
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 1175
  • Shipping Weight 8.054 lbs

Product Details

SafeSmoker(TM) cigarette receptacle is made of high density polyethylene with UV inhibitors. Features a galvanized steel collection bucket inside, integrated hold-down tabs for security and wind protection, restricts oxygen for quick butt extinguishing, r

Technical Specs

  • Container Product Grouping Cigarette Receptacle
  • Colour Gray
  • Height 37 3/4 in
  • Base Dia. 15 1/4 in
  • Material Grouping Plastic
  • Finish HDPE
  • Opening Size 3/4 in
  • Features UV Protected
  • Standards FM Approved
  • Container Mounting Style Free-Standing
  • Capacity 1 1/4 gal
  • Width 15 1/4 in
  • Container Depth 15 1/4 in
  • Specific Container Material Plastic
  • Number of Openings 2
  • Series "SafeSmoker"
  • Includes Galvanized Steel Collection Bucket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list