RECEPTACLE SAFESMOKER 4 GAL POLY GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECEPTACLE SAFESMOKER 4 GAL POLY GR

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1208GRAY
  • Mfr. Model # 1208GRAY
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 1714
  • Shipping Weight 11.11 lbs

Product Details

SafeSmoker(TM) cigarette receptacle is made of high density polyethylene with UV inhibitors. Features a galvanized steel collection bucket inside, integrated hold-down tabs for security and wind protection, restricts oxygen for quick butt extinguishing, r

Technical Specs

  • Capacity 4 gal.
  • Finish Hot Dipped Galvanized/Uni-Koat(TM) Powder Coated
  • Colour Gray
  • Includes UV Inhibitors, Galvanized Steel Collection Bucket
  • Height 43-1/4"
  • Item Cigarette Receptacle
  • Number of Openings 2
  • Material HDPE
  • Standards FM Approved
  • Opening Size 1-1/4"
  • Base Dia. 17-1/4"
  • Container Strength Medium Duty
  • Width 17-1/4"
  • Series SafeSmoker
  • Shape Round
  • Container Mounting Style Free-Standing
  • Container Depth 17-1/4"
  • Top Design Canopy Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list