Skip Content
RECEPTACLE RV 3W 2P 30AMP 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE RV 3W 2P 30AMP 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET7313
  • Mfr. Model # 7313
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1359
  • Shipping Weight 1.0 lbs

Product Details

Flush mount receptacle for recreational vehicles. Two pole, 3 wire, 30 A 125 V.

Technical Specs

  • Item Flush Mount Receptacle for Recreational Vehicles
  • Application Environment Industrial Environments
  • Colour Black
  • HP 2
  • Description For RV Use
  • Material Nylon
  • Number of Gangs 1
  • Number of Poles 2
  • Phase 1
  • Special Features For RV Use
  • Number of Wires 3
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
  • Sub-Category Single Receptacles
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list