Skip Content
RECEPTACLE RECT 22.5GAL W/LINER S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE RECT 22.5GAL W/LINER S/S

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBSR18SSPL
  • Mfr. Model # SR18SSPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Finish Smooth
  • Height 30"
  • Item Indoor Waste Receptacle
  • Includes 22.5 gal. Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Trash Can Dia./Width 12-1/2"
  • Trash Container Capacity 40 gal.
  • Container Shape Rectangular
  • Basic Container Material Metal
  • Primary Container Color Silver
  • Specific Container Material Stainless Steel
  • Features Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
  • Series SILHOUETTE
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Receptacle Container Style Decorative
  • Top Design Open Top
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list