RECEPTACLE POLE/WALL MNT 22GAL BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECEPTACLE POLE/WALL MNT 22GAL BLAC

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBH9NBK
  • Mfr. Model # H9NBK
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.172 lbs

Product Details

22-gal pole/wall mount receptacle. The new round perforated steel design provides a clean modern appearance. All pole/wall mount models include strapping kits for poles up to 12 in. diameter. Colour: Black.

Technical Specs

  • Item 22 Gallon
  • Colour Black
  • Trash Container Capacity 22 gal.
  • Primary Container Color Black
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list