Skip Content
RECEPTACLE MOUNTING BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE MOUNTING BOX

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO43684
  • Mfr. Model # 43684
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Depth (In.) 2-1/4
  • Finish Steel
  • Hole Dia. (In.) 4-1/8
  • Item Receptacle, Cast Aluminum
  • Length (In.) 5-7/8
  • Width (In.) 5-1/2
  • Type Trailer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list