Skip Content
RECEPTACLE,MALE,EXTERNAL THREAD,600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE,MALE,EXTERNAL THREAD,600

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AA56
  • Mfr. Model # 5AA56
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Yellow
  • Item External Thread Receptacle
  • Max. Voltage 600VAC/DC
  • Plug or Connector Type Male
  • Number of Pins 3
  • Body Material PVC
  • Plug End Straight
  • NEMA Rating 6P
  • Standards UL, IEC
  • Threads 7/8-16
  • Keyway Single
  • Wire Length 1 ft.
  • Face Dia. 0.55"
  • Max. Current 13 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list