RECEPTACLE,MALE,6 POLE,1 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECEPTACLE,MALE,6 POLE,1 FT

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ENU6
  • Mfr. Model # 2ENU6
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Yellow
  • Number of Pins 6
  • Item Receptacle
  • Plug or Connector Type Male
  • Plug End Straight
  • NEMA Rating 6P
  • Standards UL Listed / CSA Certified
  • Threads 7/8-16
  • Keyway Single

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list