Skip Content
RECEPTACLE,MALE,5 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE,MALE,5 POLE

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AA60
  • Mfr. Model # 5AA60
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Yellow
  • Item External Thread Receptacle
  • Max. Voltage 600VAC/DC
  • Number of Pins 5
  • Plug or Connector Type Male
  • Body Material PVC
  • NEMA Rating 6P
  • Plug End Straight
  • Threads 7/8-16
  • Standards UL, IEC
  • Wire Length 1 ft.
  • Keyway Single
  • Face Dia. 0.55"
  • Max. Current 8 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list