Skip Content
RECEPTACLE M 12IN 16AWG 1/2-14NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE M 12IN 16AWG 1/2-14NPT

AEROMOTIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMV3R9006A20A120
  • Mfr. Model # 3R9006A20A120
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With -
  • Item Receptacle
  • Number of Conductors 9
  • Standards UL Listed / CSA Certified
  • NEMA Rating 6P
  • Features Low Resistance Contact Design with Gold over Nickel Plating
  • Max. Amps 7
  • Max. Voltage 600 VAC/DC
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Wire Size 16 AWG
  • Jacket Material PVC
  • Jacket Colour Yellow
  • Cable Length 1 ft.
  • IP Rating 67
  • End 1 Connection Type Receptacle
  • End 1 Number of Pins 9
  • End 1 Keyway Single
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Male Receptacle
  • End 1 Thread 1-1/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list