Skip Content
RECEPTACLE LOCKING 4W 3P 20A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE LOCKING 4W 3P 20A 250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2420
  • Mfr. Model # 2420
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Black
  • Item Single Receptacle
  • Number of Poles 3
  • HP 3
  • Number of Wires 4
  • Phase 3 Phase
  • NEMA Configuration L15-20R
  • Voltage 250
  • Boot Code -
  • Standards -
  • Amps 20
  • Material Nylon
  • Special Features With Cover
  • Mounting Type Flush Mount
  • Grade Industrial
  • NEMA Rating 1, 6
  • IP Rating 67
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list