Skip Content
RECEPTACLE LOCKING 3W 2P 30A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE LOCKING 3W 2P 30A 250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2620
  • Mfr. Model # 2620
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Single Receptacle
  • HP 2
  • Colour Black
  • Number of Poles 2
  • NEMA Configuration L6-30R
  • Boot Code -
  • Standards -
  • Number of Wires 3
  • Phase Single
  • Voltage 250
  • Amps 30
  • Material Nylon
  • Mounting Type Flush Mount
  • Grade Industrial
  • NEMA Rating 1, 6
  • IP Rating 67
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list