Skip Content
RECEPTACLE LOCKING 3W 2P 30A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RECEPTACLE LOCKING 3W 2P 30A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2610
  • Mfr. Model # 2610
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • HP 2
  • Colour Black
  • Number of Poles 2
  • Item Single Receptacle
  • Number of Wires 3
  • Phase Single
  • NEMA Configuration L5-30R
  • Voltage 125
  • Boot Code -
  • Standards -
  • Amps 30

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List