RECEPTACLE LID, FLIP, GRAY, 23 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE LID, FLIP, GRAY, 23 G

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F630
  • Mfr. Model # 10F630
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.03 lbs

Technical Specs

  • For Use With 23 Gallon Receptacle
  • Height 4-4/5"
  • Item Trash Receptacle Lid
  • Length 20-3/10"
  • Trash Container Capacity 23 gal.
  • Primary Container Color Gray
  • Trash Can Dia./Width 11-1/2"
  • Top Design Drop Top
  • Opening Closure Type Swing
  • Container Shape Rectangular
  • Basic Container Material Plastic
  • Specific Container Material Plastic

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list