Skip Content
RECEPTACLE INDOOR 55GAL OPEN ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE INDOOR 55GAL OPEN ALUM

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBAOT62SAPL
  • Mfr. Model # AOT62SAPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Finish Satin
  • Height 35"
  • Item Indoor Waste Receptacle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Basic Container Material Metal
  • Primary Container Color Silver
  • Trash Container Capacity 55 gal.
  • Specific Container Material Aluminum
  • Container Shape Round
  • Trash Can Dia./Width 24"
  • Features The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
  • Series Crowne
  • Includes Galvanized Liner
  • Indoor/Outdoor Indoor
  • Standards FM and ADA Compliant
  • Opening Closure Type None
  • Container Mounting Style Free-Standing
  • Container Style Decorative
  • Top Design Open Top
  • Lid Options No Lid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List