Skip Content
RECEPTACLE IG SRG 20A 125V DUP STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE IG SRG 20A 125V DUP STR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLIG5362ISA
  • Mfr. Model # IG5362ISA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Ivory
  • Item Decorator Duplex Receptacle with Surge Suppression
  • Application Environment Commercial Environments
  • Sub-Category Duplex Receptacles
  • Description Grounding
  • HP 1
  • Number of Gangs 1
  • Material Nylon
  • Phase 1
  • Number of Wires 3
  • Number of Poles 2
  • Standards UL Listed, CSA Certified, ANSI, IEEE
  • Special Features Audible Alarm, Isolated Ground
  • Power Indicator Yes
  • Surge Suppression Yes
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 20
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Type - Plugs and Receptacles Straight Blade
  • Wiring Method - Plugs and Receptacles Back
  • Color - Plugs and Receptacles Ivory
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List