Skip Content
RECEPTACLE,HOSPITAL,15 AMP,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,HOSPITAL,15 AMP,IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V863
  • Mfr. Model # 15V863
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Ivory
  • Item Ground Fault Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Reset Type Manual
  • Standards UL/CSA, Buy American Compliant
  • HP 0.5
  • Special Features Ground Fault EOL Indicator
  • Tamper Resistant No
  • Power Indicator No
  • Self-Testing No
  • Application Environment Heavy Use Hospital Grade
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list