RECEPTACLE,HIGH AMP,10-20R,125/250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,HIGH AMP,10-20R,125/250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZN1
  • Mfr. Model # 5HZN1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Description -
  • HP 2
  • Number of Poles 3
  • Item Single Receptacle
  • Number of Wires 3
  • Standards UL,CSA,NOM
  • Sub-Category Single Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant No
  • Application Environment Industrial Environments
  • Amps - Plugs and Receptacles 20
  • Mounting Type - Plugs and Receptacles Flush
  • Type - Plugs and Receptacles Straight Blade
  • Wiring Method - Plugs and Receptacles Side
  • Voltage - Plugs and Receptacles 250 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 10-20R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Black
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list