RECEPTACLE HAZARDOUS LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE HAZARDOUS LOCATION

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNECP1523
  • Mfr. Model # ECP1523
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Hazardous location straight blade U-line plug. 15 A, 125 VAC 60 Hz, 1 HP, 2 wire, 3 pole. Aluminum construction. Twist locks plug into place: cannot be accidentally pulled out. Fits NEMA 5 or 6 receptacles in non-classified areas.

Technical Specs

  • Voltage 125
  • Item Hazardous Location Plug
  • Amps 15
  • Material Copper Free Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list