Skip Content
RECEPTACLE GROUND FAULT 20AMP WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RECEPTACLE GROUND FAULT 20AMP WHT

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET16342W
  • Mfr. Model # 16342W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour White
  • HP 1
  • Description Decora
  • Item Decorator Duplex Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Thermoplastic Nylon
  • Phase 1
  • Power Indicator No
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File LR-406, ANSI C-73, NEMA WD-6, NOM 057
  • Tamper Resistant No
  • Surge Suppression No
  • Application Environment General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list