Skip Content
Discontinued with Replacement
RECEPTACLE GFCI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE GFCI

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8300ITR
  • Mfr. Model # GFR8300ITR
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
GFCI RECEPTACLE,20A,IVORY,5-20R,HOSPITAL

Price: NA

Technical Specs

  • Colour Ivory
  • HP -
  • Number of Poles 2
  • Number of Wires 3
  • Item GFCI Receptacle
  • Reset Type Manual
  • Application Environment Heavy Use Hospital Grade
  • Special Features Ground Fault Indicator
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Tamper Resistant Yes
  • Self-Testing No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list