Skip Content
RECEPTACLE GFCI DUPLEX 15A 125V BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RECEPTACLE GFCI DUPLEX 15A 125V BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGF15LA
  • Mfr. Model # GF15LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Ground fault circuit interrupter receptacle, commercial specification grade GFCI receptacles, meets CSA C22.2 and UL standard 943, should not be used in critical care patient areas, or for electrical life support equipment applications, colour brown.

Technical Specs

  • Number of Poles 2
  • HP 1/2
  • Number of Wires 3
  • Colour Brown
  • Item Decorator, LED Indicator
  • Reset Type Reset After Trip
  • Standards UL & CSA
  • Special Features Ground Fault Indicator
  • Power Indicator No
  • Tamper Resistant No
  • Self-Testing No
  • Application Environment Commercial Environments
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list