Skip Content
RECEPTACLE FLUSH 30 AMP AC,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE FLUSH 30 AMP AC,10

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5207
  • Mfr. Model # 5207
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Black
  • Item Flush Mount Single Receptacle
  • Description Dryer Use
  • HP 2
  • Number of Poles 3
  • Number of Wires 3
  • Standards UL And CSA
  • Application Environment Industrial Environments
  • Sub-Category Single Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Phase 1
  • Power Indicator No
  • Amps - Plugs and Receptacles 30
  • Surge Suppression No
  • Tamper Resistant No
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 250 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 10-30R
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles Black
  • Outlet Type - Plugs and Receptacles Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list