Skip Content
RECEPTACLE,FEMALE,12 POLE,1 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE,FEMALE,12 POLE,1 FT

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ENY3
  • Mfr. Model # 2ENY3
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Receptacle
  • For Use With -
  • Number of Conductors 12
  • NEMA Rating 6P
  • Standards UL Listed / CSA Certified
  • Features Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance
  • Max. Voltage 600 VAC/DC
  • Max. Amps 5
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Wire Size 16 AWG
  • Jacket Colour Yellow
  • Jacket Material PVC
  • Cable Length 1 ft.
  • IP Rating 67
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Receptacle
  • End 1 Connection Type Receptacle
  • End 1 Keyway Single
  • End 1 Number of Pins 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list