RECEPTACLE F 12IN 16AWG PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE F 12IN 16AWG PVC

AEROMOTIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMV3R9004A20A120
  • Mfr. Model # 3R9004A20A120
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With -
  • Item Receptacle
  • NEMA Rating 6P
  • Number of Conductors 9
  • Standards UL Listed / CSA Certified
  • Features Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance
  • Max. Voltage 600 VAC/DC
  • Max. Amps 7
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Jacket Colour Yellow
  • Wire Size 16 AWG
  • Jacket Material PVC
  • IP Rating 67
  • Cable Length 1 ft.
  • End 1 Connection Type Receptacle
  • End 1 Keyway Single
  • End 1 Number of Pins 9
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Receptacle
  • End 1 Thread 1-1/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list