RECEPTACLE DUPLEX WHITE STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECEPTACLE DUPLEX WHITE STRAIGHT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLRR15W
  • Mfr. Model # RR15W
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.12 lbs

Product Details

Home select straight blades- Smooth indented face appearance, Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid. Duplex ultrasonically welded.

Technical Specs

  • Description Grounding
  • Colour White
  • HP 1/2
  • Item Smooth Face, Push/Side Wiring
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL/CSA
  • Phase 1
  • Application Environment General Purpose
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Push and Side
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list