Skip Content
RECEPTACLE,DUPLEX,WHITE,20A,125V,5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,DUPLEX,WHITE,20A,125V,5-

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HDX8
  • Mfr. Model # 2HDX8
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Accessory Group -
  • Colour White
  • Description Back and Side Wired
  • HP 1
  • Item Duplex Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Boot Code -
  • Standards UL/ CSA
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Application Environment Commercial Environments
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles White
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list