Skip Content
RECEPTACLE DUPLEX STRBLADE 15A 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE DUPLEX STRBLADE 15A 125

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5252I
  • Mfr. Model # HBL5252I
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.3 lbs

Product Details

industrial/institutional straight blade receptacle, 1 piece mounting strap & integral ground contacts, thermaset base is heat resistant, impact resistant thermoplastic face, external back wiring clamp, oxide cutting.

Technical Specs

  • Description Back and Side Wired
  • Colour Ivory
  • Item Duplex, Compact
  • HP 1/2 HP
  • Phase 1
  • Number of Wires 3
  • Number of Poles 2
  • Standards UL/CSA/NEMA WD-1 and WD-6
  • Application Environment Industrial Environments
  • Material Nylon/Reinforced PET
  • Number of Gangs 1
  • Special Features Slender/Compact Design
  • Sub-Category Duplex Receptacles
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Ivory
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List