Skip Content
RECEPTACLE DUPLEX IVORY 20A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE DUPLEX IVORY 20A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCR20ITR
  • Mfr. Model # CR20ITR
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1349
  • Shipping Weight 0.18 lbs

Product Details

Commercial Grade tamper resistant duplex receptacle. 5-20R, 20 amp rating, side wiring method, colour ivory.

Technical Specs

  • Item Commercial Grade - Tamper Resistant
  • Colour Ivory
  • HP 1
  • Number of Poles 2
  • Description Tamper Resistant, Grounding, Smooth
  • Number of Wires 3
  • Phase 1
  • Application Environment General Purpose
  • Standards UL/CSA/NEMA WD-6
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Power Indicator No
  • Tamper Resistant Yes
  • Amps - Plugs and Receptacles 20
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles Ivory
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list