Skip Content
RECEPTACLE,DUPLEX,IVORY,15A,125V,5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE,DUPLEX,IVORY,15A,125V,5-

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HEE8
  • Mfr. Model # 2HEE8
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Accessory Group -
  • Colour Ivory
  • Description Weather Resistant, Back and Side Wired
  • HP 1
  • Item Duplex Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL/ CSA
  • Boot Code -
  • Sub-Category Duplex Receptacles
  • Material Nylon/Reinforced PET
  • Number of Gangs 1
  • Phase 1
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 20
  • Application Environment Heavy Use Industrial/Harsh Environments
  • Type - Plugs and Receptacles Straight Blade
  • Surge Suppression No
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Ivory
  • Weather Resistant - Plugs and Receptacles Yes
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list