RECEPTACLE,DUPLEX,GRAY,20A,125V,5-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,DUPLEX,GRAY,20A,125V,5-2

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HDX6
  • Mfr. Model # 2HDX6
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Accessory Group -
  • Description Back and Side Wired
  • HP 1
  • Item Duplex Receptacle
  • Number of Poles 2
  • Colour Gray
  • Number of Wires 3
  • Boot Code -
  • Standards UL/ CSA
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Gray
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list