RECEPTACLE DUPLEX GFI WH 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RECEPTACLE DUPLEX GFI WH 15A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETN7599W
  • Mfr. Model # N7599W
  • UNSPSC # 39121633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour White
  • HP 1/2
  • Item GFCI
  • Number of Poles 2
  • Reset Type Manual
  • Number of Wires 3
  • Application Environment Commercial Environments
  • Standards UL/ CSA /NOM
  • Self-Testing No
  • Power Indicator Yes
  • Surge Suppression No
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles GFCI
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles White
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles GFCI Receptacle
  • Outlet Type - Plugs and Receptacles Decorator Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list