Skip Content
RECEPTACLE DUPLEX GFI WH 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE DUPLEX GFI WH 15A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET7599W
  • Mfr. Model # 7599W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

GFCI receptacle commercial grade, 15 amps AC, volts 125, 5-15R NEMA Configuration, number of poles 2, number of wires 3, colour white.

Technical Specs

  • Colour White
  • HP 1/2
  • Number of Poles 2
  • Item GFCI Receptacle
  • Number of Wires 3
  • Self-Testing No
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list