Skip Content
RECEPTACLE,DUPLEX,BROWN,15A,125V,5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE,DUPLEX,BROWN,15A,125V,5-

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HEA2
  • Mfr. Model # 2HEA2
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accessory Group -
  • Colour Brown
  • Item Duplex Receptacle
  • Description Tamper Resistant, Back and Side Wired
  • HP 1/2
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL/ CSA
  • Boot Code -
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Application Environment Commercial Environments
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles Yes
  • Wiring Method - Plugs and Receptacles Back and Side
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Color - Plugs and Receptacles Brown
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list