RECEPTACLE,DUPLEX,5-20R,125V,HOSP., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,DUPLEX,5-20R,125V,HOSP.,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZJ4
  • Mfr. Model # 5HZJ4
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red
  • HP 1
  • Item Duplex Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Standards UL,CSA,NOM
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Phase 1
  • Material Nylon
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Power Indicator No
  • Application Environment Heavy Use Hospital Grade
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Weather Resistant - Plugs and Receptacles No
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Type - Plugs and Receptacles Straight Blade
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles Red
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list