RECEPTACLE,DUPLEX,5-15R,125V,IND.,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,DUPLEX,5-15R,125V,IND.,G

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZG5
  • Mfr. Model # 5HZG5
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Gray
  • HP 1/2
  • Item Duplex Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL,CSA,NOM
  • Sub-Category Duplex Receptacles
  • Description Smooth, Brass Strap
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Application Environment Industrial Environments
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list