Skip Content
RECEPTACLE DUPLEX 2P3W 5-20R BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE DUPLEX 2P3W 5-20R BRN

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5362
  • Mfr. Model # 5362
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • HP 1
  • Colour Brown
  • Item Duplex Receptacle
  • Sub-Category Duplex Receptacles
  • Description Smooth, Brass Strap
  • Number of Gangs 1
  • Number of Poles 2
  • Number of Wires 3
  • Material Thermoplastic Nylon
  • Phase 1
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
  • Power Indicator No
  • Tamper Resistant No
  • Application Environment Industrial Environments
  • Voltage - Plugs and Receptacles 125 VAC
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles Brown
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list