RECEPTACLE,DUPLEX,20A,125V,IV,GENER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,DUPLEX,20A,125V,IV,GENER

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3D203
  • Mfr. Model # 3D203
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Ivory
  • Description Side Wired
  • Item Duplex Receptacle
  • HP 1
  • Number of Wires 3
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon/Reinforced PET
  • Number of Poles 2
  • Standards UL Listed, CSA Certified, NEMA WD-6
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Application Environment Industrial Environments
  • Amps - Plugs and Receptacles 20
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles Ivory
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list