Skip Content
RECEPTACLE,DUPLEX,125V,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,DUPLEX,125V,BLACK

SNAPCONNECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A394
  • Mfr. Model # 31A394
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Receptacle
  • Colour Black
  • Number of Poles 2
  • Description Receptacles
  • Number of Wires 3
  • Phase Single
  • Standards UL & CSA
  • Sub-Category Receptacle
  • Material Nylon
  • Number of Gangs 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Application Environment Commercial Environments
  • Amps - Plugs and Receptacles 20
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Modular
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list