RECEPTACLE,DUP,STD,5-15R,TAMPER RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,DUP,STD,5-15R,TAMPER RES

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYU7
  • Mfr. Model # 5HYU7
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Ivory
  • HP 1/2
  • Description Tamper Resistant
  • Number of Wires 3
  • Number of Poles 2
  • Item Duplex Receptacle
  • Standards UL,CSA,NOM
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Power Indicator No
  • Phase 1
  • Tamper Resistant Yes
  • Amps - Plugs and Receptacles 15
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Application Environment Commercial Environments
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Side
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles Ivory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list