RECEPTACLE DPLX DECORA 20A125V WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE DPLX DECORA 20A125V WHT

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET16362W
  • Mfr. Model # 16362W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Decorator Duplex Receptacle
  • Number of Wires 3
  • Description Decora
  • Number of Poles 2
  • HP 1
  • Colour White
  • Standards UL,CSA,NOM
  • Application Environment Commercial Environments
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list