Skip Content
RECEPTACLE DPLX BRWN SP 3W 2P 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE DPLX BRWN SP 3W 2P 15A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5261
  • Mfr. Model # 5261
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Brown
  • HP 1/2
  • Item Single Receptacle
  • Sub-Category Single Receptacles
  • Material Thermoplastic Nylon
  • Number of Poles 2
  • Number of Gangs 1
  • Phase 1
  • Number of Wires 3
  • Special Features Corrosion Resistant
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List