Skip Content
RECEPTACLE DPLX BR 3W 2P 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE DPLX BR 3W 2P 15A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5325
  • Mfr. Model # 5325
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Brown
  • Description Decora
  • HP 1/2
  • Item Decorator Duplex Receptacle
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Thermoplastic
  • Number of Poles 2
  • Phase 1
  • Standards UL Listed, CSA Certified
  • Number of Wires 3
  • Power Indicator No
  • Tamper Resistant No
  • Application Environment General Purpose
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list