Skip Content
RECEPTACLE DPLX BR 3W 2P 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE DPLX BR 3W 2P 15A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5320CP
  • Mfr. Model # 5320CP
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 1.0 lbs

Product Details

Straight blade receptacle. Large-head terminal screws accept up to #10 copper/copper-clad wire. Push-in terminals accept up to #14 copper/copper-clad wire. Shallow design for max. wiring room. Break-off plaster ears. Captive mounting screws. NEMA 5-15R.

Technical Specs

  • Colour Brown
  • Item Duplex
  • Voltage 125 VAC
  • NEMA Configuration 5-15R
  • Amps 15
  • Wiring Method Push/Side

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list