Skip Content
RECEPTACLE DPLX 20A125V 2P3W WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE DPLX 20A125V 2P3W WHITE

COOPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGECR20W
  • Mfr. Model # CR20W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Description Duplex
  • HP 1
  • Colour White
  • Item Duplex Receptacle
  • Application Environment General Purpose
  • Material Thermoplastic
  • Number of Gangs 1
  • Number of Wires 3
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-1, WD-2 and WD-6, NOM 057
  • Phase 1
  • Number of Poles 2
  • Power Indicator No
  • Sub-Category Duplex Receptacles
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Wiring Method - Plugs and Receptacles Side
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles White
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list