CIGARETTE RECEPTACLE,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIGARETTE RECEPTACLE,BEIGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2570-88BGE
  • Mfr. Model # 2570-88BGE
  • UNSPSC # 47121703
  • CATALOGUE PAGE # 1713
  • Shipping Weight 12.5 lbs

Technical Specs

  • Colour Beige
  • Finish Solid
  • Height 39-3/8"
  • Item Smoking Receptacle
  • Number of Openings 2
  • Width 12-1/4"
  • Material Plastic
  • Base Dia. 12-1/4"
  • Opening Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list